STROBE T-MOUNT

Item #: 196670

Cat #: LP3T-012-048C

UPC: 782979204152

to view pricing and more.

Overview

FS LP3T-012-048C STROBE T-MOUNT

StreamLine Low Profile Strobe Light, 12-48VDC, T-mount, Clear - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures,

Also known as: 782979204152, LP3T-012-048C

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate