Slim Industrial LED, 4'

Item #: 1966801

Cat #: ILH412L

UPC: 765364927133

to view pricing and more.
Documents & Guides
Slim Industrial LED, 4', Without Lens, 11690 Lumens, 73.9W, 120-277V, 83 CRI

Overview

Slim Industrial LED, 4', Without Lens, 11690 Lumens, 73.9W, 120-277V, 83 CRI

The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364927133, ILH412L

Specifications

Type: Slim
Lumens: 11500
Light Technology: LED
Type: Slim
Light Technology: LED
Lumens: 11500