Flat Washer, Steel, EG, 0.563" Hole

Item #: 1966842

Cat #: 0110050EG

UPC: 782856359241

to view pricing and more.
Documents & Guides
CDY 0110050EG WASHERFLAT1/2 I

Overview

CDY 0110050EG WASHERFLAT1/2 I

Hardware for a wide variety of tasks.

Also known as: 782856359241, 0110050EG

Features & Benefits

  • Use under the head of a bolt or nut in order to distribute the fastener load over a wider surface area

Specifications

Diameter: 1.375 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.110 in
Diameter: 1.375 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.110 in