ABB SU201MR-K5

Item #: 1966902

Cat #: SU201MR-K5

UPC: 016779956370

to view pricing and more.
Documents & Guides
ABB SU201MRK5 MCB SU200MR RTT

Overview

ABB SU201MRK5 MCB SU200MR RTT
Also known as: 016779956370, SU201MR-K5

Specifications

Amps: 5
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA