16 A 100-C Contactor

Item #: 196739

Cat #: 100-C16KA10

UPC: 662072598818

to view pricing and more.
Contactor, 16A, 240V, 50/60 Hz, 3 Normally Open Poles, 240V AC 50/60 Hz, 1 NO Contacts & 0 NC Contacts, Single Pack, Line Side Coil Termination, Screw Terminals, Motor Load

Overview

Contactor, 16A, 240V, 50/60 Hz, 3 Normally Open Poles, 240V AC 50/60 Hz, 1 NO Contacts & 0 NC Contacts, Single Pack, Line Side Coil Termination, Screw Terminals, Motor Load
Also known as: 662072598818, 100-C16KA10

Specifications

Poles: 3
Type: Contactor
Amps: 16
Family / Style: 100-C
Poles: 3
Amps: 16
Type: Contactor
Family / Style: 100-C