European Duct Cover

Item #: 196776

Cat #: C75IG2

UPC: 074983582716

to view pricing and more.
Documents & Guides
Duct cover, 75mm W x 2M length, PVC, RAL 7030 grey.

Overview

Duct cover, 75mm W x 2M length, PVC, RAL 7030 grey.
Also known as: 074983582716, C75IG2

Specifications

Length: 75 mm
Material: PVC
Color: International Gray
Width: 2 m
Length: 75 mm
Color: International Gray
Material: PVC
Width: 2 m