Enclosure, Screw Cover, NEMA 4X, 6.570 x 2.830 x 1.850", Aluminum

Item #: 196802
Cat #: CCA1886
UPC: 783510666200
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Screw Cover, NEMA 4X, 6.570 x 2.830 x 1.850 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Screw Cover, NEMA 4X, 6.570 x 2.830 x 1.850 Inch, Aluminum With Gray Powder Coat Finish
Compact Series Enclosures are for use in indoor or outdoor applications, these enclosures protect components and controls in corrosive environments.
Also known as: 783510666200, CCA1886

Specifications

Material: Cast Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 1.850 in
Color: Gray
Mounting: Wall
Height: 6.570 in
Width: 2.830 in
Finish: Powder Coat, Painted
Knockouts: No
Material: Cast Aluminum
Depth: 1.850 in
Mounting: Wall
Width: 2.830 in
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 6.570 in
Finish: Powder Coat, Painted

Customer Reviews

No reviews for this product
(0)