Panel, fits 175x80mm Enclosure

Item #: 196806

Cat #: CCAP188

UPC: 783510668303

Sign In or Register to view pricing and more.
Panels, fits 175x80mm, Steel

Overview

Panels, fits 175x80mm, Steel

Made of plated steel. Permits electro-mechanical components to be mounted inside the enclosure.

Also known as: 783510668303, CCAP188

Features & Benefits

  • Back panels for use inside Compact Series enclosures
  • Steel material

Specifications

Material: Steel, Aluminum
Height: 6.460 in
Width: 2.720 in
IP/NEMA Rating: NEMA 4X
Material: Steel, Aluminum
Width: 2.720 in
Height: 6.460 in
IP/NEMA Rating: NEMA 4X