VERTICAL PROFILE 800

Item #: 1968104

Cat #: AVB0800

UPC: 783510451318

Sign In or Register to view pricing and more.

Overview

VERTICAL PROFILE 800

These mounting profiles provide additional mounting possibilities, which increases the flexibility for fitting accessories and electrical components.

Also known as: 783510451318, AVB0800

Specifications

Finish: Galvanized
Width: 3.390 in
Depth: 0.810 in
Height: 31.490 in
Finish: Galvanized
Depth: 0.810 in
Width: 3.390 in
Height: 31.490 in