LED Lamp, 17W, 3000K, G24q & GX24q

Item #: 1968204
Cat #: 17PLV/830/DIR
UPC: 045079982482
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, Bulb: PL-T (Triple Tube), Base: G24q & GX24q (4-pin CFL), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 17W, Bulb: PL-T (Triple Tube), Base: G24q & GX24q (4-pin CFL), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079982482, 17PLV/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1900
Volts AC: 120, 277
Wattage: 17
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Light Technology: LED
Lumens: 1900
Wattage: 17

Customer Reviews

No reviews for this product
(0)