Cable Tie, Standard, 13.4" Long, Nylon, White, 50/Pack

Item #: 19690

Cat #: TY527M

UPC: 786210805115

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable. Length: 13" (330.2 mm). Width: 0.270" (6.858 mm). Color: White. Package Quantity: 50.

Overview

Standard Cable Tie, Non-Releasable. Length: 13" (330.2 mm). Width: 0.270" (6.858 mm). Color: White. Package Quantity: 50.

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210805115, TY527M

Specifications

Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Natural
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon