F18T8/CW/24" K24

Item #: 1969170

Cat #: S26513

UPC: 045923265136

to view pricing and more.
Documents & Guides
18 Watt; T8; 24 Inch Cool White Fluorescent *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

18 Watt; T8; 24 Inch Cool White Fluorescent *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Satco's S26513 18-watt, 24 inch linear fluorescent lamp brings an alluring light to a variety of work spaces. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a Frosted Finish, and is rated for 16,000 hours of use.

Also known as: 045923265136, S26513

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 62
Lumens: 1200
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Wattage: 18
Lumens: 1200
Dimmable: No