This product has been discontinued.

Class H Fuse Block, 1-Pole, 101-200A, 250V, Box Lug with Clip/Spring
Item #: 196937
Cat #: H25200-1CR
UPC: 051712147170
to view pricing and more.
Documents & Guides
Class H Fuse Block, 1-Pole, 101-200A, 250V, Box Lug with Clip/Spring, Use with Bussmann NON & REN
Overview
Class H Fuse Block, 1-Pole, 101-200A, 250V, Box Lug with Clip/Spring, Use with Bussmann NON & REN
Also known as: 051712147170, H25200-1CR
Specifications
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | H |
| Volts AC: | 250 |
| Type: | Fuse Block |
| Poles: | 1 |
| Class: | H |
| Mounting: | Box Lug |
| Material: | Thermoplastic |
| Volts AC: | 250 |