This product has been discontinued.

Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Red 15'
Item #: 196946
Cat #: 62460-15R
UPC: 078477133767
to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 15 ft.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 15 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 15-Foot Length, Red
Also known as: 078477133767, 62460-15R
Specifications
| Gauge: | 24 AWG |
| Color: | Red |
| Material: | Copper, Plastic |
| Conductors: | 4 Pair |
| Length: | 15 ft |
| Gauge: | 24 AWG |
| Material: | Copper, Plastic |
| Length: | 15 ft |
| Color: | Red |
| Conductors: | 4 Pair |