Cat 6 Patch Cord, 10'

Item #: 196954

Cat #: 62460-10R

UPC: 078477133750

to view pricing and more.
eXtreme Cat 6 Standard Patch Cord, 10FT, Red

Overview

eXtreme Cat 6 Standard Patch Cord, 10FT, Red

eXtreme 6+ Standard Patch Cord, CAT 6, 10-Foot Length, Red

Also known as: 078477133750, 62460-10R

Specifications

Gauge: 24 AWG
Color: Red
Material: Copper
Length: 10 ft
Gauge: 24 AWG
Material: Copper
Color: Red
Length: 10 ft