This product may not be available in all locations.
3
more

Control Transformer, 150VA, 277VAC x 24VAC, Type T, Open
Item #: 196964
Cat #: 9070T150D25
UPC: 785901776260
to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 277 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 150 VA, 277 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901776260, 9070T150D25
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 277 |
| Secondary Voltage: | 24 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Secondary Voltage: | 24 |
| Phase: | 1 |
| Primary Voltage: | 277 |