Breaker, Motor Protection, 6.3-10A, 3P, RC Frame, 600VAC

Item #: 197017

Cat #: 140M-RC2E-C10

UPC: 781180043796

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary Style, 6.3 - 10 Amp, 3-Pole, 65 kAIC, RC Frame, 600 Volt AC

Overview

Breaker, Motor Protection, Rotary Style, 6.3 - 10 Amp, 3-Pole, 65 kAIC, RC Frame, 600 Volt AC
Also known as: 781180043796, 140M-RC2E-C10

Specifications

Poles: 3
Amps: 10
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Type: Breaker, Rotary Style
Size: RC Frame
Interrupt Rating DC: 65 kA
Amps Range: 6.300 - 10
Poles: 3
Mounting: DIN Rail
Family / Style: 140M
Size: RC Frame
Amps Range: 6.300 - 10
Amps: 10
Volts AC: 600
Type: Breaker, Rotary Style
Interrupt Rating DC: 65 kA