Drive, 160kW (250 HP), 480VAC,3PH, 310A, IP30/Type 1, Panel Mounting

Item #: 19704

Cat #: 22C-D310A103

UPC: 820919779534

to view pricing and more.
Documents & Guides
Drive, PowerFlex 400, 160 kW (250 Horse Power),480 Volt AC Input,3Phase, 50-60 Hz, 310 Amp Output, IP30/Type 1, Panel Mounting, With PID, PIP Algorithm And Fire System Tie, In, Frame G, 0.98 Pintura Keypad And Led Display, RS485, Fixed Terminal Block Connections.

Overview

Drive, PowerFlex 400, 160 kW (250 Horse Power),480 Volt AC Input,3Phase, 50-60 Hz, 310 Amp Output, IP30/Type 1, Panel Mounting, With PID, PIP Algorithm And Fire System Tie, In, Frame G, 0.98 Pintura Keypad And Led Display, RS485, Fixed Terminal Block Connections.

Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.

Also known as: 820919779534, 22C-D310A103

Specifications

Phase: 3
Volts AC: 480
Amps: 310
Wattage: 160 kW
Type: Variable Frequency Drive
Horsepower: 250
IP/NEMA Rating: IP20
Size: G Frame
Phase: 3
Amps: 310
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Volts AC: 480
Wattage: 160 kW
Horsepower: 250
Size: G Frame