This product has been discontinued.

Slide Dimmer, 600W, Incandescent, Nova, Beige
Item #: 197054
Cat #: N-600-BE
UPC: 027557323154
to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Beige
Overview
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Beige
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in beige
Also known as: 027557323154, N-600-BE
Specifications
| Wattage: | 600 |
| Type: | Slide, Single-Pole |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Color: | Beige |
| Family / Style: | Nova |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Volts AC: | 120 |
| Poles: | 1 |
| Family / Style: | Nova |
| Light Technology: | Halogen |
| Type: | Slide, Single-Pole |
| Mounting: | Surface |
| Color: | Beige |
| Dimmable: | Yes |