A-B 700-HG42Z24-5-6 24V DC Open Sty

Item #: 1970547
Cat #: 700-HG42Z24-5-6
UPC: 662073357612
Sign In or Register to view pricing and more.
Documents & Guides
ALB 700-HG42Z24-5-6 24V DC OP

Overview

ALB 700-HG42Z24-5-6 24V DC OP
Also known as: 662073357612, 700-HG42Z24-5-6

Specifications

Volts DC Control: 24
Poles: 2
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Volts DC Control: 24
Mounting: Surface
Type: Power Relay
Poles: 2
Amps: 40
Family / Style: 700-HG42

Customer Reviews

No reviews for this product
(0)