Breaker, Molded Case, 100A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 197055

Cat #: JD3100

UPC: 786679013526

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals
Also known as: 786679013526, JD3100

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 100
Interrupt Rating DC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 35 kA