This product has been discontinued.

High Pressure Sodium Ballast, 150W, 120-277V
Item #: 197080
Cat #: 71A8176001D
UPC: 781087817612
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 Vac, Input Amps: 1.7/1.0/0.9/0.8 Amp, Minimum Starting Temperature: -40° F, Lamp Wattage: 150
Overview
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 Vac, Input Amps: 1.7/1.0/0.9/0.8 Amp, Minimum Starting Temperature: -40° F, Lamp Wattage: 150
Also known as: 781087817612, 71A8176001D
Specifications
| Type: | Pulse Start |
| ANSI Code: | S56 |
| Wattage: | 150 |
| Light Technology: | HID |
| Angle: | 40° |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start |
| Wattage: | 150 |
| Angle: | 40° |
| ANSI Code: | S56 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |