Phillips Heavy Duty Screwdriver, #2

Item #: 197081

Cat #: 0153-33C

UPC: 783310546580

to view pricing and more.
Documents & Guides
Heavy Duty Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)

Overview

Heavy Duty Screwdriver, Length: 8-5/16", Shank Length: 4", Phillips (#2)

Precision-machined tips for exact fit Handle marked for easy identification of screwdriver size, type and length Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool

Also known as: 783310546580, 0153-33C

Specifications

Type: Phillips, Heavy Duty, Philips, Screwdriver
Length: 8 5/16 in, 4 in
Type: Phillips, Heavy Duty, Philips, Screwdriver
Length: 8 5/16 in, 4 in