Relay, Ice Cube, D7, 2PDT, 8 Blade, 13A, 120VAC Coil, Standard

Item #: 197094
Cat #: D7PR23A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, D7, 2-Pole Double Throw, 8 Blade, 13 Amp, 120 Volt AC Coil, Standard, Has Been Replaced by D7PF2AA

Overview

Relay, Ice Cube, D7, 2-Pole Double Throw, 8 Blade, 13 Amp, 120 Volt AC Coil, Standard, Has Been Replaced by D7PF2AA
Also known as: D7PR23A

Specifications

Volts AC Control: 120
Poles: 2
Amps: 13
Type: Relay, Ice Cube, Plain Cover
Mounting: Socket
Volts AC Control: 120
Amps: 13
Mounting: Socket
Poles: 2
Type: Relay, Ice Cube, Plain Cover

Customer Reviews

No reviews for this product
(0)