M055ABW1152015B 1HP 1800RPM 115/208-230V PERFECT S

Item #: 1971011

Cat #: B8450UI

UPC:

to view pricing and more.
Documents & Guides
M055ABW1152015B 1HP 1800RPM 115/208-230V PERFECT SPEED

Overview

M055ABW1152015B 1HP 1800RPM 115/208-230V PERFECT SPEED

The PERFECTSPEED® EC Motor system is the solution to meet the increasing demand for electrically commutated motors (ECM) in modern HAC and ventilation systems. With a wide range of control options, voltages and mechanical configurations, the PerfectSpeed motor offers the high efficiency and precise airflow control needed in a broad array of air-moving applications, all backed by Nidec’s extensive ECM experience and close application support. 

Also known as: B8450UI

Specifications

Horsepower: 1
Volts AC: 230, 208, 115
Poles: 10
Size: 48 Frame
RPM: 1800
Horsepower: 1
Poles: 10
RPM: 1800
Volts AC: 230, 208, 115
Size: 48 Frame