This product has been discontinued.
Raised Panel Rectangular Format Label, 1" x 2", Red
Item #:
197115
Cat #:
PTLEP-173-593-RD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 2 Inch (25.4 mm X 50.8 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Rectangular Format Label, 1 Inch x 2 Inch (25.4 mm X 50.8 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Also known as: PTLEP-173-593-RD
Specifications
Color: | Red |
Material: | Polyester |
Type: | Label |
Color: | Red |
Type: | Label |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)