This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Contender Nameplate, Legend: Stop, Enclosure: NEMA 3, 7CD, 9EFG, Standard: Class I, Division 1, Groups C, D Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, For Use On EFDB Series Pushbutton
Overview
Contender Nameplate, Legend: Stop, Enclosure: NEMA 3, 7CD, 9EFG, Standard: Class I, Division 1, Groups C, D Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, For Use On EFDB Series Pushbutton
Also known as: 781381148498, SNP-SP-Q
Specifications
| Type: | Nameplate |
| IP/NEMA Rating: | NEMA 3 |
| Type: | Nameplate |
| IP/NEMA Rating: | NEMA 3 |