Indoor/Outdoor Vinyl Label, White, 7" x 50'

Item #: 197139

Cat #: 13651

UPC: 754473136512

to view pricing and more.
Indoor/Outdoor Vinyl Label, White, 7 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, White, 7 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136512, 13651

Specifications

Width: 7 in
Type: Label
Color: White
Length: 50 ft
Width: 7 in
Color: White
Type: Label
Length: 50 ft