Miniature Circuit Breaker - 1 Pole

Item #: 1971811

Cat #: SU201M-C50

UPC: 016779930943

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 50A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 50A, 1P Ul489
Also known as: 016779930943, SU201M-C50

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA