Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount

Item #: 197218

Cat #: 140M-C2E-C10-KY

UPC: 781180053627

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Lockable, Red/Yellow Twist Knob

Overview

Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Lockable, Red/Yellow Twist Knob

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-C10-KY from Rockwell Automation® is a motor protection circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180053627, 140M-C2E-C10-KY

Specifications

Poles: 3
Amps: 10
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Amps Range: 6.300 - 10
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Family / Style: 140M
Amps: 10
Mounting: DIN Rail
Volts AC: 600
Amps Range: 6.300 - 10