This product has been discontinued.

Weatherproof FD Box, 1 Gang, (2) 1/2" Hubs, 3.160" Deep, Yellow
Item #: 197241
Cat #: 452CR
UPC: 078477083512
to view pricing and more.
Documents & Guides
Weatherproof FD Box, 1 Gang, (2) 1/2 Inch Hubs, 3.160 Inch Deep, Polyester, Yellow
Overview
Weatherproof FD Box, 1 Gang, (2) 1/2 Inch Hubs, 3.160 Inch Deep, Polyester, Yellow
Also known as: 078477083512, 452CR
Specifications
| Material: | Polyester |
| Gangs: | 1 |
| Color: | Yellow |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 2 |
| Material: | Polyester |
| Color: | Yellow |
| Number of Threaded Outlets: | 2 |
| Gangs: | 1 |
| Threaded Outlet Diameter: | 1/2 in |