Traction Fuse, High Speed, 400A, 1200VDC, 100 kAIC, Class aR

Item #: 1972883

Cat #: 170F8234

UPC: 051712272223

to view pricing and more.
Documents & Guides
Traction Fuse, High Speed, 400 Amp, 1200 Volt DC, 100 kAIC, Class aR

Overview

Traction Fuse, High Speed, 400 Amp, 1200 Volt DC, 100 kAIC, Class aR

A range of square body high speed traction fuse link which provides superior protection in DC traction applications up to 1200 V d.c.

Also known as: 051712272223, 170F8234

Specifications

Amps: 400
Type: Fuse
Volts DC: 1200
Interrupt Rating DC: 100 kA
Amps: 400
Volts DC: 1200
Type: Fuse
Interrupt Rating DC: 100 kA