Disconnect Switch, Non-Fused, PV, 250A, 4P, 1000VDC, 600VAC

Item #: 1972984

Cat #: OTDC250UF22

UPC: 417019873974

to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, Photo Voltaic, 250 Amp, 4-Pole, 1000 Volt DC, 600 Volt AC

Overview

Disconnect Switch, Non-Fused, Photo Voltaic, 250 Amp, 4-Pole, 1000 Volt DC, 600 Volt AC

A fully optimized four-pole DC switch-disconnector for 1000V utility-scale photovoltaic power plants covering 315-630A current range. The new design offers both a size reduction and an increase in efficiency and performance. The four-pole 1000V DC Switch helps manufacturers improve system efficiency. The compact size of the new OTDC range makes it possible for manufacturers to reduce the size of combiner boxes and inverters

Also known as: 417019873974, OTDC250UF22

Specifications

Amps: 250
Type: Disconnect, Photovoltaic, Non-Fused
Volts DC: 1000
Poles: 4
Volts AC: 600
Amps: 250
Volts DC: 1000
Volts AC: 600
Type: Disconnect, Photovoltaic, Non-Fused
Poles: 4