TMC2 Cable Gland, 3" NPT, 2.620 - 3.250" Cable Range, Aluminum

Item #: 1973883

Cat #: TMC2-300A325

UPC:

to view pricing and more.
Documents & Guides
TMC2 Cable Gland, 3 Inch NPT, 2.620 - 3.250 Inch Cable Range, Aluminum, For Use With MC, MC-HL, Interlocked and Teck Armored Cable

Overview

TMC2 Cable Gland, 3 Inch NPT, 2.620 - 3.250 Inch Cable Range, Aluminum, For Use With MC, MC-HL, Interlocked and Teck Armored Cable

The TMC2 aluminum cable gland is a globally approved hazardous (classified) location solution for terminating MC, MC-HL, interlocked, and Teck armored cables. Its compact two-part design delivers independent sealing and armor clamping with a simple, sequential installation—no disassembly, no hub required—plus a standard O-ring face seal and 360-degree grounding for reliable performance in harsh environments.

Also known as: TMC2-300A325

Features & Benefits

  • Independent sealing and armor clamping with sequential installation; no disassembly required
  • Hazardous (classified) location rated; globally marked cCSAus, IECEx, and ATEX
  • O-ring face seal standard; low-impedance copper-plated stainless steel 360-degree grounding spring; temperature range -60 C to +110 C
  • Fits MC, MC-HL, interlocked armor, and Teck armored cables
  • Simplified two-part, slim-profile design for faster installation in tight spaces

Specifications

Diameter: 3 in
Material: Aluminum
Diameter Range: 2.620 - 3.250 in
Diameter: 3 in
Diameter Range: 2.620 - 3.250 in
Material: Aluminum