One-Piece Carbide Hole Cutters, 1-7/32"

Item #: 1974671

Cat #: 49-57-8617

UPC: 045242597802

to view pricing and more.
Documents & Guides
One-Piece Carbide Hole Cutters, 1-7/32 Inch Size, 1/4 Inch Diameter, 3/8 Inch Shank Size

Overview

One-Piece Carbide Hole Cutters, 1-7/32 Inch Size, 1/4 Inch Diameter, 3/8 Inch Shank Size

Our One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".

Also known as: 045242597802, 49-57-8617

Specifications

Weight: 0.62 lb
Length: 1.22 in
Height: 3.250 in
Width: 1.220 in
Weight: 0.62 lb
Height: 3.250 in
Length: 1.22 in
Width: 1.220 in