2-1/2" Rigid Steel 90° Sweep Elbow, 36" Radius

Item #: 197492
Cat #: GRC2509036R
UPC: 980020103052
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius

Overview

2-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020103052, GRC2509036R

Specifications

Material: Steel
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 36 in
Material: Steel
Angle: 90°
Diameter: 2 1/2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)