
1/10A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 197576
Cat #: AGC-1/10-R
UPC: 051712654883
Sign In or Register to view pricing and more.
Documents & Guides
1/10Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS (Ordered In Multiples of 5)
Overview
1/10Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS (Ordered In Multiples of 5)
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712654883, AGC-1/10-R
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.100 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 0.100 |