Cable Tie Mount, #6 (M3), 0.43", WR, Black

Item #: 197677

Cat #: TM2S6-M0

UPC: 074983582020

to view pricing and more.
Documents & Guides
Cable Tie Mount, Applied with #6 (M3) Screws, 0.43" Wide, Weather-Resistant Nylon 6.6, Black, Package of 1000

Overview

Cable Tie Mount, Applied with #6 (M3) Screws, 0.43" Wide, Weather-Resistant Nylon 6.6, Black, Package of 1000

Cable Tie Mount. 0.43 Inch (10.8 mm) Width. No. 6 (M3) Screw. Weather Resistant Nylon. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited.

Also known as: 074983582020, TM2S6-M0

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon