Contactor, Definite Purpose, 25A, 600VAC, 3P, 120V Coil

Item #: 19768

Cat #: 400-NX50

UPC: 662074648160

to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 3-Pole, 120 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 3-Pole, 120 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw
Also known as: 662074648160, 400-NX50

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 25
Poles: 3
Family / Style: 400
Volts AC: 600