Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 1/8

Item #: 197697
Cat #: AGC-1/8-R
UPC: 051712654975
Sign In or Register to view pricing and more.
Documents & Guides
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 1/8 A, 250 V, 35 A, 10 kA, Cylindrical

Overview

Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 1/8 A, 250 V, 35 A, 10 kA, Cylindrical
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.? Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712654975, AGC-1/8-R

Specifications

Length: 1 1/4 in
Opening: Fast-Acting
Type: Glass, Electronic
Diameter: 1/4 in
Amps: 0.125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35kA
Length: 1 1/4 in
Type: Glass, Electronic
Amps: 0.125
Mounting: Cartridge
Opening: Fast-Acting
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 35kA

Customer Reviews

No reviews for this product
(0)