Switch Box, 2-Gang, SliderBar Type, 3.725 x 3 x 4.020", Non-Metallic

Item #: 1977436

Cat #: SLB102

UPC: 018997009319

Sign In or Register to view pricing and more.
Switch Box, 2-Gang, Slider Bar Type, 3.725 x 3 x 4.020 Inch, Non-Metallic, For Use With Arlington SliderBar Adjustable Bar Hangers

Overview

Switch Box, 2-Gang, Slider Bar Type, 3.725 x 3 x 4.020 Inch, Non-Metallic, For Use With Arlington SliderBar Adjustable Bar Hangers

Here's the easy, NEAT way to mount a single or two-gang box between wood or metal studs with non-standard spacing. It's adjustable to fit between studs spaced 12 to 24 inches apart, depending on SliderBar used, and allows you to position one or multiple boxes where you need them in the stud cavity.

Also known as: 018997009319, SLB102

Specifications

Depth: 3 in
Material: Non-Metallic
Height: 3.725 in
Width: 4.020 in
Depth: 3 in
Height: 3.725 in
Material: Non-Metallic
Width: 4.020 in