This product may not be available in all locations.
4
more

Load Center, Main Breaker, 150A, 208Y/120VAC, 3PH, 22kAIC, 30 Space
Item #: 197753
Cat #: TM30415C
UPC: 783164190014
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo
Also known as: 783164190014, TM30415C
Specifications
| Type: | Main Breaker |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 150 |
| Circuits: | 30 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120/208Y |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| Amps: | 150 |
| Interrupt Rating AC: | 22 kA |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 30 |
| Volts AC: | 120/208Y |