REXEL logo

New

Hex Head Phillips/Square Wall Twister Kit

Item #: 1978220
Cat #: WTKHX
UPC: 781002857693
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Phillips/Square Wall Twister Kit, 3/16'' x 1-1/4'', AISI 1018 Carbon Steel

Overview

Hex Head Phillips/Square Wall Twister Kit, 3/16'' x 1-1/4'', AISI 1018 Carbon Steel
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.
Also known as: 781002857693, WTKHX

Specifications

Material: Carbon Steel
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)