PDT FRIV454X4LYL FITTING AND

Item #: 1978287

Cat #: FRIV454X4LYL

UPC: 613056769342

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRIV454X4LYL FITTING AND

Overview

PDT FRIV454X4LYL FITTING AND
Also known as: 613056769342, FRIV454X4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Width: 4 in
Material: PVC
Color: Yellow
Type: 45° Vertical Inside
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®