WORLDPROX AC

Item #: 197835

Cat #: 872C-F15N30-N3

UPC: 612598753932

to view pricing and more.
Documents & Guides
AB 872C-F15N30-N3 WORLDPROX AC

Overview

AB 872C-F15N30-N3 WORLDPROX AC
Also known as: 612598753932, 872C-F15N30-N3

Specifications

IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Range: 15 mm
Material: Nickel Plated Brass
Amps: 0.300
Pins: 3
Family / Style: WorldProx
Mounting: Threaded
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 15 mm
Amps: 0.300
Family / Style: WorldProx
Volts AC Range: 20 - 250
Diameter: 30 mm
Material: Nickel Plated Brass
Pins: 3
Mounting: Threaded