PDT FRIVRA4X4LYL FITTING AND

Item #: 1978918

Cat #: FRIVRA4X4LYL

UPC: 613056769410

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRIVRA4X4LYL FITTING AND

Overview

PDT FRIVRA4X4LYL FITTING AND
Also known as: 613056769410, FRIVRA4X4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Vertical Inside
Width: 4 in
Material: PVC
Color: Yellow
Type: 90° Vertical Inside
Height: 4 in
Angle: 90°
Family / Style: FiberRunner®