This product may not be available in all locations.

Safety Switch, 30A, 3P, 600VAC, Industrial, Fusible, NEMA 12
Item #: 197934
Cat #: 1494H-BF3H6
UPC: 662074659920
to view pricing and more.
Documents & Guides
Safety Switch, 30 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Fusible, NEMA 12
Overview
Safety Switch, 30 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Fusible, NEMA 12
Also known as: 662074659920, 1494H-BF3H6
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Class: | H |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Class: | H |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |