LGD LED-9T8-840DE24-G3

Item #: 1979684

Cat #: LED-9T8-840DE24-G3

UPC: 844006022877

to view pricing and more.
Documents & Guides
LED T8, Length: 2Ft, Wattage: 9, Lumens: 1150, Color Temperature: 4000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power

Overview

LED T8, Length: 2Ft, Wattage: 9, Lumens: 1150, Color Temperature: 4000K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power
Also known as: 844006022877, LED-9T8-840DE24-G3

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1150
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1150
Wattage: 9
Base: Medium Bi-Pin (G13)