4 AWG THHN Stranded Copper, Gray, 1000'

Item #: 197971
Cat #: THHN4STRGRY1000RL
UPC: 048243232260
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN Stranded Copper, Gray, 1000 foot Reel

Overview

4 AWG THHN Stranded Copper, Gray, 1000 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243232260, THHN4STRGRY1000RL

Specifications

Gauge: 4
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4
Jacket: PVC
Color: Gray
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)