Small LED Flood Light, 3KL/40K

Item #: 1979783

Cat #: ORSF3L4K

UPC: 765364023927

to view pricing and more.
Small LED Flood Light, 30 Watt, 120-277VAC, 3000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Aluminum Bronze Housing

Overview

Small LED Flood Light, 30 Watt, 120-277VAC, 3000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Aluminum Bronze Housing
Also known as: 765364023927, ORSF3L4K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Mounting: Knuckle
Lumens: 3000
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Dimmable: Yes
Wattage: 30
Lumens: 3000
Light Technology: LED